Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quincy Lab 10GCE-LT Digital Gravity Convection Lab Oven - Low Temperature, 0.7 Cu.Ft., 115V 360W
See all 8 items in product family

Quincy Lab 10GCE-LT Digital Gravity Convection Lab Oven - Low Temperature, 0.7 Cu.Ft., 115V 360W

Item #: WBB918726

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $745.00 Save up to 8%
Price: $ 685.00
Product Information
Customer Review
Product Q&A
Accessories
Quincy Lab 10GCE-LT Digital Gravity Convection Lab Oven - Low Temperature, 0.7 Cu.Ft., 115V 360W

Quincy Lab uses only quality UL and CSA recognized components in all ovens. The GCE-LT series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant aluminized steel.

The digital control combines the features of the analog model but offers the ease of temperature setting and the stability of a full PID microprocessor that accurately maintains settings within +/- 1.0°C, even in varying ambient or power supply conditions. A temperature-tracking feature stores temperature deviation from set point. This feature helps to confirm stability or indicate any control malfunction or power loss throughout a process period. The digital controller features large LED's that continuously display process temperature as well as a setting lock mode that provides protection against accidental or inadvertent adjustment.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

Documents

Documents are in PDF format

Product Specifications

    • BRANDQuincy
    • MANUFACTURER PART NUMBER10GCE-LT
    • WEIGHT LBS31.4
    • DESCRIPTIONDigital Gravity Convection Lab Oven - Low Temp
    • CONSTRUCTIONHeavy Steel Double-Wall
    • CAPACITY CUBIC FEET0.7
    • EXTERIOR DIMENSIONS14"W x 17-1/2"H x 12-1/4"D
    • INTERIOR DIMENSIONS12"W x 10"H x 10"D
    • TEMPERATURE RANGEAmbient +15°F to 210°F
    • VOLTAGE115V
    • WATTS360W
    • AMPS2.6A
    • NUMBER OF SHELVES2
    • DOOR TYPESolid
    • TYPELab Ovens
    • LIMITED WARRANTY18 Months
    • ASSEMBLEDYes
    • STABILITY(+/-) 0.8°C
    • THERMOSTATDigital Microprocessor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!