Linearizer Electric Worker Platform - AC Power Operation
See all 2 items in product family

Linearizer Electric Worker Platform - AC Power Operation

Item #: WBB184052

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,183.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Electric Worker Platform

This Electric Worker Platform is designed to raise or lower a worker to optimum working height for maximum productivity with minimum risk of back injury and fatigue. Typical applications might include packing stations, heavy machinery such as drill presses, lathes and saws, individual work cells or work areas where height is a problem. The Electric Worker platform may be used in a clean room environment since the lifting source is an electric linear actuator. An ergonomic anti-fatigue mat is included on the platform. For minimizing cumulative trauma injuries, this is the obvious choice. Operation is as simple as pushing a button. An electric linear actuator is used to raise or lower the platform to the optimum ergonomic level. Unit is operated with a 24V pendent hand held push button control on an 8' cord. The actuator power supply is 115V A/C. Units are UL approved. Includes two rigid casters on the back side to facilitate ease of movement.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES36-1/2
    • CAPACITY LBS400
    • COLOR FINISHBlue/Yellow
    • BRANDVestil
    • LOWERED HEIGHT INCHES2
    • MANUFACTURERS PART NUMBERWP-400-AC
    • RAISED HEIGHT INCHES14
    • TYPEAC Power Operation
    • VOLTAGE115V AC Power
    • WEIGHT LBS288
    • LADDER TYPEWork Platform
    • DESCRIPTIONLinearizer Electric Worker Platform
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
54.163.149.151:25