Linearizer Electric Worker Platform - Factory Air Operation
See all 2 items in product family

Linearizer Electric Worker Platform - Factory Air Operation

Item #: WBB184053

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,183.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Worker Platform

This Worker Platform is designed to raise or lower a worker to optimum working height for maximum productivity with minimum risk of back injury and fatigue. Typical applications include packaging stations, heavy machinery such as drill presses, lathes and saws, individual work cells, or work areas where height is a problem. Lifting source is a low maintenance electric linear actuator. An ergonomic anti-fatigue mat is included on the platform. Includes two 4" x 1-1/4" poly on poly rigid casters on the back side are used to facilitate ease of movement. Unit is operated with a pendant hand held push button control on an 8' cord.

Product Specifications

    • LENGTH INCHES36-1/2
    • WIDTH INCHES36
    • CAPACITY LBS400
    • COLOR FINISHBlue/Yellow
    • BRANDVestil
    • CASTER4" x 1-1/4" (2)
    • LOWERED HEIGHT INCHES2
    • MANUFACTURERS PART NUMBERWP-400-AIR
    • RAISED HEIGHT INCHES14
    • TYPEFactory Air Operation
    • VOLTAGEFactory Air
    • WEIGHT LBS288
    • LADDER TYPEWork Platform
    • DESCRIPTIONLinearizer Electric Worker Platform

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!