Vestil Electric Powered Hydraulic Lift Box & Container Dumper HBD-2-36

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Electric Powered Hydraulic Lift Box & Container Dumper HBD-2-36

Item #: WBB54053

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,388.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Electric Powered Hydraulic Lift Box & Container Dumper HBD-2-36

Designed for controlled dumping of material from boxes, crates and other types of containers. Lowered height of only 1/2" allows for pallet truck loading and unloading. Retaining bar for use with 24", 30", and 36" high containers (contact factory for other hold-down bar heights). Maximum Rotation is 135° and Dump Angle is 45°. Chute reach is 10" when fully rotated. Internal 2HP power unit and hand held control standard. Protective mesh side screens included. Heavy-duty welded steel construction. Painted blue finish. 460 3-Phase.

Product Specifications

    • LENGTH INCHES68-1/2
    • WIDTH INCHES69
    • CAPACITY LBS2000
    • BRANDVestil
    • DUMP HEIGHT INCHES36
    • LEVEL HEIGHT INCHES53
    • MANUFACTURERS PART NUMBERHBD-2-36
    • MOTOR HP2
    • ROTATED HEIGHT INCHES108
    • USABLE CHUTE INCHES51-1/2 x 50
    • VOLTAGE460 3-Phase
    • WEIGHT LBS1564

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed