Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth Dandy Lift A-800 Mobile Scissor Lift Table 1760 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Southworth Dandy Lift A-800 Mobile Scissor Lift Table 1760 Lb. Capacity

Item #: WB251896

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,429.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southworth Dandy Lift MOBILE SCISSOR LIFT TABLE

Versatile Lift Table Is Great For Factories, Warehouses, Repair Shops And Nurseries.

This Dandy Lift is essential whenever lifting, positioning and transporting is part of the job. Foot operated pump raises platform to any height within the lift range to reduce stress associated with bending and lifting material. Foot pedal features an oversized open loop design that allows it to be pumped from several different locations at the back or side of the unit. Lift table offers a smooth rate of lowering using hand operated release that can be accessed from almost any position behind or beside the lift table. Sturdy steel construction with a durable enamel finish. Integral floor lock keep unit stationary. Multi-grip push/steer handle offers sure-grip cushioning and a series of gentle contours that allows user to choose the most comfortable hand placement. Rolls easily on 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES45.9
    • WIDTH INCHES23-3/5
    • CAPACITY LBS1760
    • ASSEMBLYAssembled
    • BRANDSouthworth®
    • CASTER SIZE6
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONSteel
    • LIFT TIME56 Strokes
    • LIFT TYPESingle Scissor
    • LOWERED HEIGHT INCHES13
    • MANUFACTURERS PART NUMBERA-800
    • PLATFORM LENGTH INCHES39.4
    • PLATFORM WIDTH INCHES23.6
    • RAISED HEIGHT INCHES40-2/10
    • STYLEDandy Lift
    • TYPEFoot Operated
    • WEIGHT LBS270

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great cart

Your review: great product will definitely buy again.

Pros: capacity Size.

Cons: shipping condition.

Is this review helpful?

PARTS

Your review: THE LIFT TABLE IS A EXCELLENT TOOL TO HAVE BUT I AM HAVING TROUBLE TRYING TO GET REPLACEMENT PARTS. CAN YOU ASSIST ME? I NEED A BRAKE FOR A 1760 LBS. CAPACITY DANNY LIFT MOBILE SCISSOR LIFT TABLE.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Can you please tell me the speed at which this machine will lift and lower

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

No Thanks x
You might be interested in this similar product +