Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Spring Counterbalanced Cart 500 Lb. Capacity SCSC-500-2040
See all 12 items in product family

Vestil Spring Counterbalanced Cart 500 Lb. Capacity SCSC-500-2040

Item #: WBB53987

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,332.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Spring Counterbalanced Cart 500 Lb. Capacity SCSC-500-2040

The Auto-Hite Cart raises or lowers as materials are removed or added to the platform, keeping material at an ergonomic work height. Increase efficiency while reducing potentially harmful bending and twisting motions. Carts utilize tension springs which can be adjusted in order to fit each particular application. All steel construction with removable bolt-on handle. Polyurethane casters are 5" x 2", (2) rigid and (2) swivel with brake. Overall height is 38".

Product Specifications

    • LENGTH INCHES49-1/4
    • WIDTH INCHES20
    • HEIGHT INCHES38
    • CAPACITY LBS500
    • COLOR FINISHBlue
    • BRANDVestil
    • CASTER SIZE5
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES14
    • MANUFACTURERS PART NUMBERSCSC-500-2040
    • MOVEMENT RATIO LBS/INCH25 / 1
    • PLATFORM LENGTH INCHES42
    • PLATFORM WIDTH INCHES20
    • RAISED HEIGHT INCHES34
    • WHEEL TYPEPoly-on-Steel, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Spring Counterbalanced Cart

Your review: a great back saver

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!