Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth Dandy Leveler DLV-150 Mobile Spring Lift Work Table 330 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Southworth Dandy Leveler DLV-150 Mobile Spring Lift Work Table 330 Lb. Capacity

Item #: WB251898

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $965.00 Save up to 5%
Price: $921.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southworth Dandy Leveler MOBILE SPRING LIFT WORK TABLE

Automatically Raises and Lowers Load As Materials Are Removed Or Added To The Platform.

Spring lift table offers a simple and practical method to keep products at an ergonomic work height and does not require a connection to an air or electric power source. Self-elevating platform uses a calibrated coil spring actuator to automatically adjust to an ideal height for feeding and off-loading with minimal bending or reaching. Simple tension adjustment knob offers infinite settings for diverse loading needs. Sturdy steel construction with a durable enamel finish. Multi-grip push/steer handle offers sure-grip cushioning and a series of gentle contours that allows user to choose the most comfortable hand placement. Rolls easily on 2 swivel, 2 rigid rubber casters. Caster brake keeps unit stationary.

Product Specifications

    • LENGTH INCHES32.6
    • WIDTH INCHES17-2/3
    • HEIGHT INCHES36
    • CAPACITY LBS330
    • ASSEMBLYAssembled
    • BRANDSouthworth
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES10.8
    • MANUFACTURERS PART NUMBERDLV-150
    • PLATFORM LENGTH INCHES28
    • PLATFORM WIDTH INCHES17.7
    • RAISED HEIGHT INCHES26.2
    • STYLEDandy Leveler
    • WEIGHT LBS106
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:21