Vestil Ground Level Tilter GLT-4000 - 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Vestil Ground Level Tilter GLT-4000 - 4000 Lb. Capacity

Item #: WBB183922

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,497.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil GROUND LEVEL TILTER

The Ground Tilter is the best product for tilting applications which require the use of a pallet truck for loading and unloading. Rotate containers up to 45° from floor level to provide better access to cargo. Platform includes a 17" high lip on tilt side. A removable positioning bar is provided for use with smaller containers. Designed with worker safety in mind, pinch point guards are provided on all four sides of the unit. 2HP, 208-230/460V motor standard, other voltages available. Remote power unit with a protective cover measures 24"W x 24"L x 8"H. Hand pendant control standard. Optional foot control available; call for more information.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES65
    • CAPACITY LBS4000
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • CONTROLHand Operated
    • DESCRIPTIONGround Lift Tilter
    • LEVEL HEIGHT INCHES1/2
    • LIFT TIME24 Seconds
    • LOWERED HEIGHT INCHES1/2
    • MANUFACTURERS PART NUMBERGLT-4000
    • MOTOR HP2
    • RAISED HEIGHT INCHES45 Degrees
    • VOLTAGE208-230 / 460
    • WEIGHT LBS1315

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!