Vestil Sliding Design Tilter EHTT-L - 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Sliding Design Tilter EHTT-L - 4000 Lb. Capacity

Item #: WBB183862

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,118.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Sliding Tilt Table

This Sliding Tilt Table features a patented sliding link-tilt design for maximum stability while occupying minimum space. As the table is tilted the front edge of the container moves away from the operator. The center-of-gravity of the load moves closer to the center of the frame minimizing the possibility of the unit tipping. Offers a low 8" platform height. Capable of tilting up to 45 degrees. 12" lip without side gussets allow for loading and unloading on three sides. Platform is 48" wide by 48" long with a 4,000 lb. capacity. Features a 2 HP 208-230/460V AC power unit with a two button hand held pendant control for tilt functions. A pressure plated pump coupled to an application specific manifold features counterbalanced valves and modulated flow control for maximum efficiency. Steel construction. Blue finish.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • CAPACITY LBS4000
    • COLOR FINISHBlue
    • BRANDVestil
    • CAPACITY LBS RANGE3501 to 4500
    • DESCRIPTIONSliding Tilter
    • LEVEL HEIGHT INCHES8
    • MANUFACTURERS PART NUMBEREHTT-L
    • MOTOR HP2
    • RAISED HEIGHT INCHES45 Degrees
    • RAISED HEIGHT INCHES RANGE45 Degrees
    • TYPESliding Tilt
    • VOLTAGE208-230 / 460
    • WEIGHT LBS1449

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!