

 |
Browse Scissor Lifts & Lift Tables (365 Items) |
|
 |
Uni-Tilt AC Powered W/ Fork Pockets |
| |
|
 |
|
 |
|
 |
|
|
|
Uni-Tilt AC Powered W/ Fork Pockets
|
Availability: Usually ships in 15 to 18 days
Stock No: WBB53995
|
|
|
|
Our Price: $3,234.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Now you can transport your tilter from workstation to workstation quickly and easily with a fork truck. Designed to position containers within easy reach of assembly line workers and machine operators. This unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. Platform includes a 12" high lip on tilt side. A selector pedal allows the operator to lift while tilting or tilt then lift. 2HP AC power unit with hand pendant control is standard 208-230/460V, 3PH. Features the same standard features as our original Single Scissor Lift and Tilt Table. Units must be lagged to the floor. |
| Product Specifications |
| LENGTH INCHES |
48 |
| WIDTH INCHES |
54 |
| CAPACITY LBS |
4000 |
| CONSTRUCTION |
Steel |
| FORK OPENING INCHES |
7-1/2 x 2-1/2 |
| LEVEL HEIGHT INCHES |
12 |
| MOTOR HP |
2 |
| RAISED HEIGHT INCHES |
40 Degrees |
| TYPE |
Portable |
| VOLTAGE |
208-230 / 460 3-phase |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|