Vestil Powered Rotation Turntable PT-100 - 12" Diameter - 3.5 RPM - 100 Lb. Capacity
See all 3 items in product family

Vestil Powered Rotation Turntable PT-100 - 12" Diameter - 3.5 RPM - 100 Lb. Capacity

Item #: WBB183861

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $534.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil POWERED ROTATION TURNTABLE

This Powered Turntable features an easy, smooth, clockwise rotation for hundreds of applications.

Rotation speed is non-adjustable. 12" diameter turntable is wired to 115V, 1 phase. An on/off selector switch incorporated in a 3 foot cord provides power to the unit. A side skirt to protect items from getting into the rotating mechanism is standard. Rotation is clockwise at 3.5 RPM.

Product Specifications

    • HEIGHT INCHES4-1/2
    • CAPACITY LBS100
    • COLOR FINISHBlue
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES12
    • CONSTRUCTIONSteel
    • DESCRIPTIONPowered Turntable
    • MANUFACTURERS PART NUMBERPT-100
    • RPM3-1/2
    • VOLTAGE115
    • WEIGHT LBS34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!