Vestil Turntable with Powered Height Adjustment TT-18-LA 18" Diameter

Rollover image to zoom in

Click image to enlarge

Vestil Turntable with Powered Height Adjustment TT-18-LA 18" Diameter

Item #: WB984820

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,499.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil TURNTABLE WITH POWERED HEIGHT ADJUSTMENT

Turntable offers Powered Height Adjustment for Maximum Operator Convenience.

This ergonomically designed turntable offers powered height adjustment to provide a proper material work height for assembly and packing stations. Linear actuator offers infinitely adjustable height within lift range using a hand pendant control with an 8' cord. Unit requires 110V, 1-phase AC power source. Manually rotated bi-directional turntable top rotates 360 degrees for easy positioning of load. Base has a compact 24-¼"L x 24-¼"W footprint to easily fit into small workstations. Steel construction with a durable enamel finish.

Product Specifications

    • HEIGHT INCHES27 to 43
    • CAPACITY LBS750
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES18
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTT-18-LA
    • VOLTAGE110
    • WEIGHT LBS154

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed