Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Battery Power Lift & Drive Counterbalance Stacker 261038-PD 64"H

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Wesco® Battery Power Lift & Drive Counterbalance Stacker 261038-PD 64"H

Item #: WB985108

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,595.70 Save up to 49%
Price: $4,879.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® BATTERY POWERED COUNTER BALANCED STACKER

Use anyplace where a typical Lift Truck's Straddle Legs may interfere with the Job!

Counterbalanced stacker is ideal for positioning dies, feeding materials into machinery or loading/unloading trucks, as the lack of protruding outrigger legs allows the unit to approach the work area without interference. Proven battery powered hydraulic pump lifts and lowers cargo via a hand-held remote control to ensure operator safety. Maintenance-free 12V battery, 10 amp battery charger, voltmeter and keyed on/off switch are standard. Lift truck may be operated on AC current while recharging. Electric stacker includes a floor lock for stationary positioning and mast safety screen to protect operator. 1 Year Limited Warranty.

Powered Lift & Drive Model includes a high-torque drive motor that provides effortless forward/reverse movement of the stacker. Ergonomic handle controls variable speed with left or right hand and offers an auto-reverse safety belly button switch. 180° hinged design allow precise steering in confined spaces. Spring-loaded mechanism automatically compensates for uneven floors ensuring drive wheels maintain contact with the floor. Twin maintenance-free batteries provide power for propulsion and lift.

Note: Stackers require appropriate counter weights (sold separately) to obtain lift capacity. Order the proper weight kit for your planned load.

Product Specifications

    • LENGTH INCHES80
    • WIDTH INCHES26-1/4
    • HEIGHT INCHES82-1/2
    • CAPACITY LBS1000 (with proper Counter Weight-Sold Separately)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWesco
    • CHARGER10 Amp
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES25
    • FORK WIDTH INCHES3
    • LOAD CENTER INCHES13
    • LOWERED HEIGHT INCHES1
    • MANUFACTURERS PART NUMBER261038-PD
    • OVERALL HEIGHT INCHES82-1/2
    • RAISED HEIGHT INCHES64
    • TYPEPowered Lift & Drive
    • VOLTAGE12
    • WEIGHT LBS734
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPhenolic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:68