Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big Joe® MSA22-63 Hand & Foot Pump Operated Lift Truck 2200 Lb. 63" Lift

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Big Joe® MSA22-63 Hand & Foot Pump Operated Lift Truck 2200 Lb. 63" Lift

Item #: WB986288

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,299.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Big Joe® HAND & FOOT PUMP OPERATED LIFT TRUCK

Pallet Jack Style Handle offers Easy Lifting!

The Big Joe® manual Stacker is an inexpensive alternative to their line of powered lift trucks, as it is ideally suited for applications where loads are lighter and traveling distances are shorter. All-around manual straddle Stacker is suitable for light duty applications, handling pallets and staging work cells. This Big Joe® unit features both a hand and foot operated hydraulic lift pump. The hand operated pump handle is similar to a pallet truck handle, offering easy lifting action and convenient steering in congested areas. All-welded steel chassis offers distortion free life. High-visibility mast, single lifting chain, heavy duty mast rollers and wire mesh safety guard are standard. Forks are adjustable on a pin style fork carriage. Rolls smoothly with 6" diameter phenolic steer wheels and 3-3/4" phenolic load rollers; foot operated floor lock on rear swivel casters for stationary positioning. 2 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES44 to 52
    • HEIGHT INCHES79-1/2
    • CAPACITY LBS2200
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDBig Joe
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES42
    • FORK WIDTH INCHES4
    • LIFT HEIGHT INCHES PER STROKE0.5
    • LIMITED WARRANTY2 Year
    • LOAD CENTER INCHES24
    • LOWERED HEIGHT INCHES1-3/4
    • MANUFACTURERS PART NUMBERMSA22-63
    • OPERATIONHand & Foot Pump
    • OVERALL FORK WIDTH INCHES8-1/2 to 31 (adjustable)
    • RAISED HEIGHT INCHES63
    • REFERENCE #MSA-22-63, MSA2200
    • STRADDLE LEG WIDTH INCHES38 to 46 I.D.
    • TYPEAdjustable Straddle Legs
    • WEIGHT LBS462
    • WHEEL DIAMETER INCHES6 & 3-3/4
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

9 Results

Field Support

Your review: Good choice for our limited truck or Semi-trailer delivery

Pros: Outrigger adjustability. Lift height. Can handle heavier loads.

Cons: It's yellow color.

Is this review helpful?

Gets it Done

Your review: I don't have enough use for a forklift, so this is perfect to load and unload a pallet or two on truck shipments.

Pros: Made in USA

Cons: none yet

Is this review helpful?

Big Joe

Your review: This is exactly what we needed for our limited truck deliveries. The only suggestion is when you expand the support legs you must adjust 3 bolts on each side. This is a bit cumbersome and time consuming.

Pros: easy use

Cons: con leg adjustments

Is this review helpful?

Does what we need

Your review: Gets the job done -- slow and heavy, but works well.

Is this review helpful?

great product

Your review: great product

Is this review helpful?

ALL THAT EXPECTED!

Your review: MORE HUSKEY BUILT THAN I EXPECTED. PUMPING IT UP IS FAIRLY FAST AND DOES NOT TAKE THAT LONG IF FOR OCCASIONAL USAGE. IF YOU ARE GOING TO LIFT SEVERAL TIMES A DAY THEN YOU SHOULD INVEST IN EQUIPMENT WITH ELECTRIC PUMPS. YOU CAN INCREASE THE HEIGHT OF THE LIFT BY SETTING THE LOADED SKID ONTO A STACK OF SKIDS, AND THEN PULL AWAY, AND INSERT THE FORKS IN THE BOTTOM SKID AND PICK UP. FOR SAFETY YOU NEED TO BAND OR NAIL THE SKIDS TOGETHER. IF IT FALLS OFF AND HURTS OR KILLS YOU THAN YOU WENT A SKID TO HIGH!

Is this review helpful?

ALL THAT EXPECTED!

Your review: MORE HUSKEY BUILT THAN I EXPECTED. PUMPING IT UP IS FAIRLY FAST AND DOES NOT TAKE THAT LONG IF FOR OCCASIONAL USAGE. IF YOU ARE GOING TO LIFT SEVERAL TIMES A DAY THEN YOU SHOULD INVEST IN EQUIPMENT WITH ELECTRIC PUMPS. YOU CAN INCREASE THE HEIGHT OF THE LIFT BY SETTING THE LOADED SKID ONTO A STACK OF SKIDS, AND THEN PULL AWAY, AND INSERT THE FORKS IN THE BOTTOM SKID AND PICK UP. FOR SAFETY YOU NEED TO BAND OR NAIL THE SKIDS TOGETHER. IF IT FALLS OFF AND HURTS OR KILLS YOU THAN YOU WENT A SKID TO HIGH!

Is this review helpful?

big joe hand pump lift

Your review: A little cumbersome to move around, and takes a lot of pumps to raise it up to 4 feet, but does the job. Exactly what I needed.

Is this review helpful?

Easy to use

Your review: Works well. Moves very easily even with a load on it.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!