Wesco® Mini Winch Stacker 273200 176 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Wesco® Mini Winch Stacker 273200 176 Lb. Capacity

Item #: WB985094

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $676.40 Save up to 47%
Price: $359.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® MINI WINCH STACKER

Light duty Stacker helps you conserve time and manpower, as one person can easily load or unload products in warehouses, offices and food service facilities. Fork lift trucks are perfect for areas where hand trucks are accessible and larger lift trucks are not. Easy to operate hand winch operated Stacker lifts loads easily using a convenient hand crank handle. Office Lift Stacker has adjustable forks for added flexibility. Durable steel construction features a high-visibility safety yellow epoxy finish.

This Stacker includes a removable 19-½"L x 21"W steel platform for smaller cargo. Comfortable rubber hand grips are included. Easily maneuvered with two 4" polyurethane swivel casters with brakes and two 4" rubber load wheels.

Product Specifications

    • LENGTH INCHES33-3/4
    • WIDTH INCHES21-1/2
    • HEIGHT INCHES58
    • CAPACITY LBS176
    • COLOR FINISHYellow
    • ADJUSTABLE FORK WIDTH INCHES5 to 20
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES19-3/4
    • FORK WIDTH INCHES2
    • LOAD CENTER INCHES9-3/4
    • LOWERED HEIGHT INCHES2-3/4
    • MANUFACTURERS PART NUMBER273200
    • PLATFORM LENGTH INCHES19-1/2
    • PLATFORM WIDTH INCHES21
    • RAISED HEIGHT INCHES43
    • REFERENCE #MW-176
    • TYPEHand Winch Operated
    • WEIGHT LBS115
    • WHEEL TYPE(2) 4" Polyurethane Swivel with Brakes, (2) 4" Hard Rubber Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:62