Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(202 Items)
Sub Category
Pallet Trucks-Accessories (8)
Remove
Universal Pallet Truck & Skid Jack Foot Guard
Remove

      Items
Universal Pallet Truck & Skid Jack Foot Guard Universal Pallet Truck & Skid Jack Foot Guard
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 42 Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 42
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Universal Pallet Truck & Skid Jack Foot Guard
FootGuardian Pallet Truck & Skid Jack Foot Guard FootGuardian Pallet Truck & Skid Jack Foot Guard FootGuardian Pallet Truck & Skid Jack Foot Guard FootGuardian Pallet Truck & Skid Jack Foot Guard    
see additional photos
Universal Pallet Truck & Skid Jack Foot Guard
Availability:  Usually ships in 3 to 6 days
Stock No: WB985865
Our Price: $75.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

UNIVERSAL PALLET TRUCK FOOT GUARD

Safety Guard Reduces the Risk of Foot Rollover Injuries.

This patented pallet truck foot guard is engineered to protect the feet of the pallet jack operator. Constructed of 1/8" thick carbon steel plate, the guard easily attaches to the upright post of a manual pallet truck using the included universal mounting bracket. The guard provides continuous protection at all angles between the operator's foot and the wheel of the pallet truck. Pallet jack toe guard is designed with a ½" to ¾" self-adjusting, floating height mechanism that conforms to 20° pitches in truck ramps or floor irregularities. Toe guard allows for full range of steering when installed and can be transferred between jacks. Installation can be accomplished in under 4 minutes, and unit fits most manual pallet trucks with 7" diameter steer wheels and 1.75" to 2.125" diameter non-tapered posts.

Note: For manual pallet trucks with steer wheels greater than 7" diameter or a tapered post between the wheels, please call for more information.

Note: The guard is intended to protect the operator's foot and not act as a pallet truck bumper, and should not be used on raised step-up surfaces.

Watch Video Below


Product Specifications
LENGTH INCHES 3-7/8
WIDTH INCHES 8-3/8
HEIGHT INCHES 6-1/4
COLOR FINISH Yellow
ASSEMBLY Unassembled
CONSTRUCTION Steel
TYPE Pallet Truck & Skid Jack Foot Guard
WEIGHT LBS 4


Have a Question About This Product? - Chat live with a representative
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
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Pallet Jack Stop, Pallet & Skid Truck Chock

Pallet Jack Stop, Pallet & Skid Truck Chock

From $42.95
select
Qty: Add to Cart
Forklift Battery Transfer Platform 4000 lb. Capacity

Forklift Battery Transfer Platform 4000 lb. Capacity

From $399.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)