Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rol-Lift Stainless Steel Pallet Jack Truck RL552748SS 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Rol-Lift Stainless Steel Pallet Jack Truck RL552748SS 5500 Lb. Capacity

Item #: WB241404A

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,099.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rol-Lift STAINLESS STEEL PALLET JACK TRUCK

Suitable for food handling, pharmaceutical and chemical plants, trucks are designed to resist corrosion in wet environments and freezers. 316 Stainless Steel frame trucks offer zinc-plated pumps with chrome-plated components, stainless steel hardware and low temperature seals and fluids. Comfortable ergonomic handle is designed to reduce strain and includes a three-position control (raise, lower, neutral). Permanently lubricated bearings and heavy-duty pump with chrome ram for longer life. Articulated axle helps guard against spills by allowing load to move smoothly across uneven surfaces. Large 8" x 2" polyurethane steer wheels and 2-9/10" load wheels offer minimal initial roll effort. 220 degree steer arc for excellent maneuverability. Tapered 6" wide reinforced welded forks with integral pallet slides for smooth pallet entry and exit. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES27
    • CAPACITY LBS5500
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDRol-Lift
    • CONSTRUCTIONStainless Steel
    • ENTRY ROLLERSNo
    • FORK WIDTH INCHES6
    • LOAD WHEELS2.9" Polyurethane
    • LOWERED HEIGHT INCHES2-9/10
    • MANUFACTURERS PART NUMBERRL552748SS
    • RAISED HEIGHT INCHES7-1/2
    • STEER ARC DEGREES220
    • STEER WHEELS8" Polyurethane
    • STYLEStainless Steel
    • TYPEStainless Steel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!