Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rol-Lift Standard Pallet Jack Truck RL55-2142 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Rol-Lift Standard Pallet Jack Truck RL55-2142 5500 Lb. Capacity

Item #: WB241401D

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 739.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rol-Lift DELUXE PALLET JACK TRUCK

Rol-Lift is associated with the highest quality pallet trucks in the industry and this new re-engineered design assures it will remain so. The comfortable ergonomic handle is designed to reduce strain and includes a three-position control (raise, lower, neutral). Permanently lubricated bearings and heavy-duty pump with chrome ram for longer life. Articulated axle helps guard against spills by allowing load to move smoothly across uneven surfaces. Large 8" x 2" polyurethane steer wheels and 2-9/10" load wheels offer minimal initial roll effort. 220 degree steer arc for excellent maneuverability. Tapered 6" wide reinforced welded forks with integral pallet slides for smooth pallet entry and exit. Durable powder coat finish. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES21
    • CAPACITY LBS5500
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDRol-Lift
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSNo
    • FORK WIDTH INCHES6
    • LIMITED WARRANTY2 Year
    • LOAD WHEELS2.9" Polyurethane
    • LOWERED HEIGHT INCHES2-9/10
    • MANUFACTURERS PART NUMBERRL55-2142
    • RAISED HEIGHT INCHES7-1/2
    • REFERENCE #RL552142
    • STEER ARC DEGREES220
    • STEER WHEELS8" Polyurethane
    • STYLEStandard
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $370.00 with this comparable product +
Item #: WB168035
globalindustrial.com
Ships same day.
(2)
$369.00