Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Ergonomic (18)
Remove
Rol-Lift Standard Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 x72
Remove

      Items
Rol-Lift Standard Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 x72 Rol-Lift Standard Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 x72


Rol-Lift Standard Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 x72
Rol-Lift Standard Pallet Truck, Pallet Jack Rol-Lift Pallet Truck, Pallet Jack Rol-Lift Pallet Truck, Pallet Jack Rol-Lift Pallet Truck, Pallet Jack
see additional photos
Rol-Lift Standard Pallet Truck, Pallet Jack 5500 Lb. Capacity 27 x72
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB241401M
List Price $1,120.00    Save 11%
Price: $999.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ROL-LIFT DELUXE PALLET TRUCK, PALLET JACK

Rol-Lift is associated with the highest quality pallet trucks in the industry and this new re-engineered design assures it will remain so. The comfortable ergonomic handle is designed to reduce strain and includes a three-position control (raise, lower, neutral). Permanently lubricated bearings and heavy-duty pump with chrome ram for longer life. Articulated axle helps guard against spills by allowing load to move smoothly across uneven surfaces. Large 8" x 2" polyurethane steer wheels and 2-9/10" load wheels offer minimal initial roll effort. 220 degree steer arc for excellent maneuverability. Tapered 6" wide reinforced welded forks with integral pallet slides for smooth pallet entry and exit. Durable powder coat finish. 2 Year Limited Warranty.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 27
CAPACITY LBS 5500
COLOR FINISH Yellow
ASSEMBLY Assembled
BRAND Rol-Lift
CONSTRUCTION Steel
ENTRY ROLLERS No
FORK WIDTH INCHES 6
LOAD WHEELS 2.9" Polyurethane
LOWERED HEIGHT INCHES 2-9/10
MANUFACTURERS PART NUMBER RL552772
RAISED HEIGHT INCHES 7-1/2
STEER ARC DEGREES 220
STEER WHEELS 8" Polyurethane
STYLE Standard


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pump Seal Kit for Rol-Lift 5500 Lb. Capacity Pallet Trucks

Pump Seal Kit for Rol-Lift 5500 Lb. Capacity Pallet Trucks

From $97.95
select
Qty: Add to Cart
8" Steer Wheel for Rol-Lift 5500 Lb. Capacity Pallet Trucks

8" Steer Wheel for Rol-Lift 5500 Lb. Capacity Pallet Trucks

From $109.95
select
Qty: Add to Cart
2.9" Load Wheel for Rol-Lift 5500 Lb. Capacity Pallet Trucks

2.9" Load Wheel for Rol-Lift 5500 Lb. Capacity Pallet Trucks

From $86.95
select
Qty: Add to Cart
Pallet Jack Stop, Pallet & Skid Truck Chock

Pallet Jack Stop, Pallet & Skid Truck Chock

From $39.00
select
Qty: Add to Cart
Forklift Battery Transfer Platform 4000 lb. Capacity

Forklift Battery Transfer Platform 4000 lb. Capacity

From $429.00
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 40 x 26 - 5 Inch Rubber Casters

From $85.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)