Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECO MO Pallet Truck 114448MO 2200 Lb. Capacity 27 x 48
See all 4 items in product family

ECO MO Pallet Truck 114448MO 2200 Lb. Capacity 27 x 48

Item #: WB985992

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $766.00
Product Information
Product Q&A
Accessories
ECO LOW PROFILE PALLET TRUCK

Durable, versatile and easy to use, the ECO Pallet Truck features an ergonomic design that reduces operator fatigue and downtime. Features include a heavy-duty pump for long life and easy field servicing, robotic welds throughout, and grease fittings at all pivot points for easy maintenance. ECO Pallet Jack has a 200° steer radius and ergonomic 3 position (raise, neutral, lower) handle provide exceptional maneuverability in compact areas. Rolls smoothly with polyurethane wheels and steel load rollers. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES27
    • CAPACITY LBS2200
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDMobile Industries
    • CONSTRUCTIONSteel
    • FORK WIDTH INCHES6
    • LOAD WHEELS1-3/8" Steel
    • LOWERED HEIGHT INCHES1-3/8
    • MANUFACTURERS PART NUMBER114448MO
    • RAISED HEIGHT INCHES4
    • STEER ARC DEGREES200
    • STEER WHEELS6" Polyurethane
    • TYPEECO MO
    • WEIGHT LBS170

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.