Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Premium (70)
Remove
Mobile MINI-1.75 Pallet Truck 4500 Lb. Capacity 20.5 x 42
Remove

      Items
Mobile MINI-1.75 Pallet Truck 4500 Lb. Capacity 20.5 x 42 Mobile MINI-1.75 Pallet Truck 4500 Lb. Capacity 20.5 x 42


Mobile MINI-1.75 Pallet Truck 4500 Lb. Capacity 20.5 x 42
Mobile MINI-1.75 Pallet Truck 4500 Lb. Capacity 20.5 x 42
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB986007
Price: $1,129.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MOBILE LOW PROFILE PALLET TRUCK

Mobile pallet trucks feature a leak-proof hydraulic pump with a piston dust cap, improved bell crank design, and one-piece, formed channel steel tapered forks to provide greater strength. Truck features computer welds and a powder coat paint finish making it as aesthetically pleasing as it is functional. 200° steer radius provides excellent maneuverability. Unique 3 position (raise, neutral, lower) handle is designed to be operated with left of right hand and is free of pinch points. Self-lubricating high-impact bushings and lubrication fittings at all pivot points offer improved maintenance capabilities. Rolls smoothly with polyurethane wheels and steel load rollers. 1 Year Limited Warranty.

The Mobile MINI Pallet Jack features a 1-3/4" lowered height for handling conventional pallets, skids and containers that are too low for a standard pallet truck.

Product Specifications
LENGTH INCHES 42
WIDTH INCHES 20-1/2
CAPACITY LBS 4500
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Mobile
CONSTRUCTION Steel
FORK WIDTH INCHES 6-1/2
LOAD WHEELS 1-3/4" Steel
LOWERED HEIGHT INCHES 1-3/4
RAISED HEIGHT INCHES 5-1/2
STEER ARC DEGREES 200
STEER WHEELS 7" Polyurethane
TYPE Mobile MINI-1.75
WEIGHT LBS 180


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pallet Jack Stop, Pallet & Skid Truck Chock

Pallet Jack Stop, Pallet & Skid Truck Chock

From $39.00
select
Qty: Add to Cart
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

From $829.00
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)