Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Premium (70)
Remove
Mobile MO Pallet Truck 27 x 36 1500 Lb. Capacity
Remove

      Items
Mobile MO Pallet Truck 27 x 36 1500 Lb. Capacity Mobile MO Pallet Truck 27 x 36 1500 Lb. Capacity


Mobile MO Pallet Truck 27 x 36 1500 Lb. Capacity
Mobile MO Pallet Truck 27 x 36 1500 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB986014
Price: $969.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MOBILE LOW PROFILE PALLET TRUCK

Mobile pallet trucks feature a leak-proof hydraulic pump with a piston dust cap, improved bell crank design, and one-piece, formed channel steel tapered forks to provide greater strength. Truck features computer welds and a powder coat paint finish making it as aesthetically pleasing as it is functional. 200° steer radius provides excellent maneuverability. Unique 3 position (raise, neutral, lower) handle is designed to be operated with left of right hand and is free of pinch points. Self-lubricating high-impact bushings and lubrication fittings at all pivot points offer improved maintenance capabilities. Rolls smoothly with polyurethane wheels and steel load rollers. 1 Year Limited Warranty.

The Mobile MO Pallet Jack is one of the lowest profile pallet trucks on the market. With a 1.5" lowered height, this unit is ideal for handling super low profile applications.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 27
CAPACITY LBS 1500
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Mobile
CONSTRUCTION Steel
FORK WIDTH INCHES 6
LOAD WHEELS 1-1/2" Steel
LOWERED HEIGHT INCHES 1-1/2
RAISED HEIGHT INCHES 5
STEER ARC DEGREES 200
STEER WHEELS 7" Polyurethane
TYPE Mobile MO
WEIGHT LBS 175


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pallet Jack Stop, Pallet & Skid Truck Chock

Pallet Jack Stop, Pallet & Skid Truck Chock

From $39.00
select
Qty: Add to Cart
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

From $829.00
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)