Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Premium (70)
Remove
Wesco Pallet Truck With Installed Cargo Backrest 5500 Lb. Capacity
Remove

      Items
Wesco Pallet Truck With Installed Cargo Backrest 5500 Lb. Capacity Wesco Pallet Truck With Installed Cargo Backrest 5500 Lb. Capacity


Wesco Pallet Truck With Installed Cargo Backrest 5500 Lb. Capacity
Email This Page Printer Friendly Version
Wesco Pallet Truck With Installed Cargo Backrest 5500 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB985981
List Price $828.90    Save 43%
Price: $469.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WESCO PALLET TRUCK WITH CARGO BACKREST

Backrest Allows Higher and Safer Stacking of Cargo.

With an integral cargo backrest, this pallet truck allows you to carry stacked boxes and other taller loads safely and easily. 55"H x 26-¾" steel backrest is factory installed on the truck. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet jack features a rubber coated handle with a 3-position fingertip control (raise, lower, neutral). Adjustable fork tie rods help keep proper fork alignment. 6" wide tapered forks include entry and exit rollers for smooth operation. Rolls smoothly on floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 210° turning radius. 2 Year Limited Warranty.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 27
CAPACITY LBS 5500
COLOR FINISH Tan Truck & Black Cargo Backrest
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Steel
ENTRY ROLLERS Yes
FORK WIDTH INCHES 6
LOAD WHEELS 3" Polyurethane
LOWERED HEIGHT INCHES 2.9
MANUFACTURERS PART NUMBER 272296
RAISED HEIGHT INCHES 7-1/4
STEER ARC DEGREES 210
STEER WHEELS 7" Polyurethane
TYPE Wesco Pallet Truck With Installed Cargo Backrest
WEIGHT LBS 213


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pallet Jack Stop, Pallet & Skid Truck Chock

Pallet Jack Stop, Pallet & Skid Truck Chock

From $39.00
select
Qty: Add to Cart
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

From $699.00
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)