Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Wheel Nose Pallet Jack Truck PM5-2738-WN 27 x 38 5000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Wheel Nose Pallet Jack Truck PM5-2738-WN 27 x 38 5000 Lb. Capacity

Item #: WB985986

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $449.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil WHEEL NOSE PALLET JACK TRUCK

Position or Retrieve Pallets or Skids stored closely in a row.

The Wheel Nose Pallet Truck features a unique design that allows tight positioning of pallets end-to-end. The fork ends are set back from the front load rollers, exposing the rollers, allowing closely positioned pallets to be picked up and moved. The unit has a spring-loaded rubber grip handle with a three position lever control (raise, lower, neutral) for easy operation and maneuvering. Skid truck includes two articulating 8" polyurethane steer wheels and two 3" polyurethane load wheels.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES27
    • CAPACITY LBS5000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK WIDTH INCHES6-1/2
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3-1/2
    • MANUFACTURERS PART NUMBERPM5-2738-WN
    • RAISED HEIGHT INCHES8
    • STEER WHEELS8" Polyurethane
    • TYPEWheel Nose Pallet Truck
    • WEIGHT LBS184

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!