Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Scale (11)
Remove
Intercomp PW800 Pallet Scale Truck 27 x 48 5000 Lb. Cap
Remove

      Items
Intercomp PW800 Pallet Scale Truck 27 x 48 5000 Lb. Cap Intercomp PW800 Pallet Scale Truck 27 x 48 5000 Lb. Cap


Intercomp PW800 Pallet Scale Truck 27 x 48 5000 Lb. Cap
Intercomp PW800 Pallet Scale Truck 27 x 48 5000 Lb. Cap Intercomp PW800 Pallet Scale Truck 27 x 48 5000 Lb. Cap    
see additional photos
Intercomp PW800 Pallet Scale Truck 27 x 48 5000 Lb. Cap
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB987062
Price: $2,619.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Intercomp® PW800™ PALLET SCALE TRUCK

Combines Two Warehouse Functions for Maximum Efficiency.

The Intercomp® PW800™ is a Pallet Jack and Scale combination that allows you to weigh the cargo in transit. There is no need to move the load to a platform scale, as this multi-purpose mobile weighing truck allowing you to quickly verify incoming and outgoing freight. Truck displays up to 5000 lb. capacity in 1 lb. increments, and the load cells that are integrated within the forks are certified by the U.S. National Institute of Standards and Technologies to provide +/- 0.1% accuracy. Large, easy to read 0.8"H LED character display with a membrane keypad provides functions for gross, net, tare, and total. All electronics are shock mounted and contained in a rugged enclosure. Operates on (9) D-cell batteries (not included); battery life in continuous use is 75 hours using dry cell alkali or 25 hours using NiCad (nickel cadmium). Scale includes variable automatic shut-off and low battery shutoff. Truck features an easy to operate 3-function hand control (raise/neutral/lower) and a low profile (2.9") lowered fork height. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 27
CAPACITY LBS 5000
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Intercomp
CONSTRUCTION Steel
ENTRY ROLLERS No
FORK WIDTH INCHES 6
LOAD WHEELS 2-1/2" Polyurethane
LOWERED HEIGHT INCHES 2.9
MANUFACTURERS PART NUMBER 123000
MODEL 987062
RAISED HEIGHT INCHES 7-1/2
STEER ARC DEGREES 260
STEER WHEELS 7-1/2" Polyurethane
TYPE Pallet Scale Truck
WEIGHT LBS 300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
120V/220V Charger for Intercomp PW800 Pallet Scale Trucks

120V/220V Charger for Intercomp PW800 Pallet Scale Trucks

From $309.95
select
Qty: Add to Cart
Self Propelled Electric Pallet Truck, Pallet Jack with Scale 3000 Lb. Cap.

Self Propelled Electric Pallet Truck, Pallet Jack with Scale 3000 Lb. Cap.

From $3,669.00
select
Qty: Add to Cart
Pallet Jack Stop, Pallet & Skid Truck Chock

Pallet Jack Stop, Pallet & Skid Truck Chock

From $39.00
select
Qty: Add to Cart
Forklift Battery Transfer Platform 4000 lb. Capacity

Forklift Battery Transfer Platform 4000 lb. Capacity

From $429.00
select
Qty: Add to Cart
Universal Pallet Truck & Skid Jack Foot Guard

Universal Pallet Truck & Skid Jack Foot Guard

From $74.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)