Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Self Propelled Electric Power (27)
Remove
Wesco Self Propelled Electric Power Pallet Truck 4400 lb. Cap. 27" W Forks
Remove

      Items
Wesco Self Propelled Electric Power Pallet Truck 4400 lb. Cap. 27" W Forks Wesco Self Propelled Electric Power Pallet Truck 4400 lb. Cap. 27" W Forks


Wesco Self Propelled Electric Power Pallet Truck 4400 lb. Cap. 27" W Forks
Wesco Self Propelled Electric Power Pallet Truck Wesco Self Propelled Electric Power Pallet Truck Wesco Self Propelled Electric Power Pallet Truck Multifunction Ergonomic Handle on Wesco Self Propelled Electric Power Pallet Truck      
see additional photos
Wesco Self Propelled Electric Power Pallet Truck 4400 lb. Cap. 27" W Forks
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB985461
List Price $10,182.40    Save 52%
Price: $4,869.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

WESCO SELF PROPELLED ELECTRIC POWER PALLET JACK

Increase Worker Productivity and Help Reduce Physical Strain!

Compact, low profile electric pallet truck simplifies horizontal transportation and is engineered for use in tight areas. No more pulling, pushing or pumping loads! High-torque 24V DC drive and lift motors are engineered for long life. Ergonomically designed handle features a fingertip throttle control with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button and horn. Safety features include an electromagnetic disc brake with an automatic dead-man feature that automatically stops truck movement when handle is released. Electric pallet jack comes standard with batteries, integral battery charger, battery level gauge, key lock and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. 1 Year Limited Warranty.

4400 lb. capacity pallet truck has 1.2 KW drive and 2.0 KW lift motors.

Offers approximately 8 hours service per charge.

Product Specifications
LENGTH INCHES 45
WIDTH INCHES 26-1/2
CAPACITY LBS 4400
COLOR FINISH Blue
ASSEMBLY Assembled
BATTERY (3) 8 Volt / 195AH
BRAND Wesco
CHARGER Integral 15 amp 120V
CONSTRUCTION Steel
DUTY CYCLE PER CHARGE 8 Hours
FORK WIDTH INCHES 6.8
LOWERED HEIGHT INCHES 3.3
MANUFACTURERS PART NUMBER 273382
RAISED HEIGHT INCHES 8
TURNING RADIUS INCHES 66
TYPE Self Propelled Walkie Pallet Jack
WEIGHT LBS 1370
WHEEL DIAMETER INCHES 10 & 3
WHEEL TYPE Polyurethane


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

From $829.00
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Presto P3-AA Self Leveling Pallet Carousel & Skid Positioner 400 - 4500 Lb. Cap.

Presto P3-AA Self Leveling Pallet Carousel & Skid Positioner 400 - 4500 Lb. Cap.

From $1,999.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)