Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Self Propelled Electric Power (27)
Remove
Wesco Semi-Electric Pallet Truck 27 x 48 Forks 2200 Lb. Capacity
Remove

      Items
Wesco Semi-Electric Pallet Truck 27 x 48 Forks 2200 Lb. Capacity Wesco Semi-Electric Pallet Truck 27 x 48 Forks 2200 Lb. Capacity


Wesco Semi-Electric Pallet Truck 27 x 48 Forks 2200 Lb. Capacity
Wesco Semi Electric Self Propelled Pallet Truck Wesco Semi Electric Self Propelled Pallet Truck Key Switch with Battery Gauge on Wesco Semi Electric Self Propelled Pallet Truck Ergonomic Multifunctional Handle on Wesco Semi Electric Self Propelled Pallet Truck      
see additional photos
Wesco Semi-Electric Pallet Truck 27 x 48 Forks 2200 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 12 to 15 days
Stock No: WB984772
List Price $4,131.70    Save 54%
Price: $1,899.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

WESCO SEMI-ELECTRIC SELF PROPELLED PALLET TRUCK

Powered Drive Pallet Jack Moves Palletized Loads Faster With Minimal Effort.

This pallet truck offers a "quick-lift" manual lift that requires only 5 pumps of the handle to reach maximum height, and powered drive via a 24V DC brushless motor for easy pallet movement without worker strain. Powered drive pallet truck includes dual speed forward/reverse controls (2.2 mph loaded and unloaded), safety belly reverse button, automatic braking when the throttle is released and permanent stop when the handle is positioned within 10 degrees of the vertical or horizontal position. Three position (lift, lower and neutral) pump handle offers a padded handle for comfort. Electric drive pallet truck features (2) 12V 38AH maintenance-free batteries, on-board 110V charger, battery discharge indicator and key switch. The self-propelled pallet jack has 7"W forks that include entry rollers for easy pallet entry/exit and moves easily on 7" polyurethane drive wheel and 3" polyurethane load rollers. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 69-1/2
WIDTH INCHES 27
HEIGHT INCHES 48-1/2
CAPACITY LBS 2200
COLOR FINISH Yellow
ASSEMBLY Assembled
BATTERY (2) 12V 38AH
BRAND Wesco
CHARGER Integral 110V
CONSTRUCTION Steel
DUTY CYCLE PER CHARGE 8 Hours
FORK LENGTH INCHES 48
FORK WIDTH INCHES 7
LOWERED HEIGHT INCHES 3-3/8
MANUFACTURERS PART NUMBER 273286
RAISED HEIGHT INCHES 8
REFERENCE # SEPT
TRAVEL SPEED MPH 2.2 Loaded & Unloaded
TURNING RADIUS INCHES 65-1/2
TYPE Semi-Electric Quick-Lift Pallet Truck
WEIGHT LBS 331
WHEEL DIAMETER INCHES (2) 7" Steer & (2) 3" Load Rollers
WHEEL TYPE Polyurethane


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

Pallet Scale Truck, Pallet Scale Jack with Weight Indicator 4400 Lb. Capacity

From $829.00
select
Qty: Add to Cart
Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

Low Profile Pallet Scale Truck, Pallet Scale Jack 5000 Lb. Capacity

From $1,449.00
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)