Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Platform Truck 30x48 Pneumatic Wheels 2000 lbs
See all 81 items in product family

Aluminum Platform Truck 30x48 Pneumatic Wheels 2000 lbs

Item #: WBB363906

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,276.80 Save: up to 13%
Price: $1,105.00
Product Information
Product Q&A
Accessories
Hamilton Aluminum Platform Truck 30x48 Pneumatic Wheels 2000 lbs

This Aluminum Platform Truck features a 30 x 48" deck of 1/8" diamond tread aluminum alloy (6061T). Casters bolted to 3/16" aluminum angle cross bolsters. Roller bearings in two rigid and swivel 8" x 2.80-4 Pneumatic casters. .

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES26
    • CAPACITY LBS2000
    • BRANDHamilton
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES12-3/4
    • MANUFACTURER PART NUMBERAL2008-A-PR3048
    • STYLEAluminum Platform
    • TYPETilt Platform Truck
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPneumatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.