Hamilton® Aluminum Platform Truck 36 x 72 - 6 x 2 Polylast™ Wheels 2000 Lb.
See all 61 items in product family

Hamilton® Aluminum Platform Truck 36 x 72 - 6 x 2 Polylast™ Wheels 2000 Lb.

Item #: WBB363742

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,669.30 Save up to 50%
Price: $ 1,346.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hamilton® Aluminum Platform Truck 36 x 72 - 6 x 2 Polylast™ Wheels 2000 Lb.

This Aluminum Platform Truck features a 36" x 72" deck of 1/8" diamond tread aluminum alloy (6061T). Casters bolted to 3/16" aluminum angle cross bolsters. Roller bearings in two rigid and swivel 6" x 2" casters.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES26
    • CAPACITY LBS2000
    • BRANDHamilton®
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES10-3/4
    • MANUFACTURERS PART NUMBERAL2006-A-AY3672
    • STYLEAluminum Platform
    • TYPETilt Platform Truck
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolylast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!