Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Aluminum (94)
Remove
Lakeside Aluminum Platform Truck 60 x 30 2000 Lb Cap
Remove

      Items
Lakeside Aluminum Platform Truck 60 x 30 2000 Lb Cap Lakeside Aluminum Platform Truck 60 x 30 2000 Lb Cap


Lakeside Aluminum Platform Truck 60 x 30 2000 Lb Cap
Lakeside Aluminum Platform Truck 60 x 30 2000 Lb Cap
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB236446
List Price $1,513.00    Save 50%
Price: $757.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Lakeside® Aluminum Platform Truck transports heavy, bulky items with ease. Platform trucks are made with corrosion resistant and rust-proof all welded aluminum for long lasting durability. 2,000 lb. capacity. Platform is 9-1/2"H. Moves easily on 6" non-marring casters (2 rigid, 2 swivel). Tubular push handle for easy steering. 1 shelf quantity. 2000 lb. capacity. 62-1/2"L x 30"W x 42"H overall.

Product Specifications
LENGTH INCHES 62-1/2
WIDTH INCHES 30
HEIGHT INCHES 42
CAPACITY LBS 2000
BRAND Lakeside
CONSTRUCTION Aluminum
DECK HEIGHT INCHES 9-1/2
MANUFACTURERS PART NUMBER 7518
SHELF QUANTITY 1
WHEEL DIAMETER INCHES 6
WHEEL TYPE Polyurethane, 2 Swivel, 2 Rigid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Galvanized Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

Galvanized Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

From $489.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
26 x 18 Off-White Fiberglass Component & Food Service Tray

26 x 18 Off-White Fiberglass Component & Food Service Tray

From $16.75
select
Qty: Add to Cart
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)