Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prairie View P20848T HD Aluminum Platform Truck Grooved I-Beam Plank 48"L x 20"W x 13"H
See all 21 items in product family

Prairie View P20848T HD Aluminum Platform Truck Grooved I-Beam Plank 48"L x 20"W x 13"H

Item #: WBB776758

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $595.00 Save up to 46%
Price: $321.95
Product Information
Customer Review
Product Q&A
Accessories
Prairie View P20848T HD Aluminum Platform Truck Grooved I-Beam Plank 48"L x 20"W x 13"H

Features:
  • Heavy Duty platform truck with grooved I-Beam planks
  • Quiet ride, 1,000 lb. capacity, 8" x 2" donut plate casters (2 rigid and 2 swivel)
  • 1-1/2" diameter, easy grip handle
  • Ships "Knock-Down"
  • Floor to handle height 40"
  • Overall dimension length with handle 50"

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES20
    • CAPACITY LBS1900
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDPrairie View
    • CERTIFIED/APPROVEDNSF Approved
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES13
    • MANUFACTURERS PART NUMBERP20848T
    • PACKAGE QUANTITY1
    • STYLEPlatform Trucks
    • WEIGHT LBS50
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:62