Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Aluminum (94)
Remove
Platform Truck - Non Tilt - 24x48x38
Remove

      Items
Platform Truck - Non Tilt - 24x48x38 Platform Truck - Non Tilt - 24x48x38


Platform Truck - Non Tilt - 24x48x38
Platform Truck - Non Tilt - 24x48x38
Sold by: globalindustrial.com
Availability:  Usually ships in 8 to 11 days
Stock No: WBB351389
Price: $549.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Valley Craft Platform Truck - Non Tilt - 24x48x38

EZY-ROL lightweight, non-corrosive aluminum platform trucks are constructed for versatility and reliabilty. These trucks offer operators multifaceted opportunities for increased efficiency, including hefty handling capacities. The diamond treadplate deck and handle with two crossbars effectively prevent slipping and stabilize the load. The handle is constructed of steel tubing and can be inserted at either end of the truck. Molded-on solid rubber casters are recommended mainly for use on smooth, hard surfaces. Ships via UPS. All-welded, aluminum, channel frame supports up to 2,000 lbs. Standard steering wheel pattern is designed for ease and stability when handling uneven, bulky loads. Rolls easily on 6" molded-on rubber casters.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 38
CAPACITY LBS 1600
COLOR FINISH Aluminum
ASSEMBLY Unassembled
BRAND Valley Craft
CONSTRUCTION Aluminum
DECK HEIGHT INCHES 10-1/4
MANUFACTURERS PART NUMBER F83712A0
WEIGHT LBS 76.0
WHEEL DIAMETER INCHES 6
WHEEL TYPE Solid Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)