EZY-ROL lightweight, non-corrosive aluminum platform trucks are constructed for versatility and reliabilty. These trucks offer operators multifaceted opportunities for increased efficiency, including hefty handling capacities. The diamond treadplate deck and handle with two crossbars effectively prevent slipping and stabilize the load. The handle is constructed of steel tubing and can be inserted at either end of the truck. Molded-on solid rubber casters are recommended mainly for use on smooth, hard surfaces. Ships via UPS. All-welded, aluminum, channel frame supports up to 2,000 lbs. Standard steering wheel pattern is designed for ease and stability when handling uneven, bulky loads. Rolls easily on 8" molded-on rubber casters.