Valley Craft® EZY-Rol™ Non-Tilt Platform Truck F83733A5
See all 64 items in product family

Valley Craft® EZY-Rol™ Non-Tilt Platform Truck F83733A5

Item #: WBB351234

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $600.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft® EZY-Rol™ Platform Truck - Non Tilt - 24x60x40

EZY-Rol™ lightweight, non-corrosive aluminum platform trucks are constructed for versatility and reliability. These trucks offer operators multifaceted opportunities for increased efficiency, including hefty handling capacities. The diamond treadplate deck and handle with two crossbars effectively prevent slipping and stabilize the load. The handle is constructed of steel tubing and can be inserted at either end of the truck. Molded-on solid rubber casters are recommended mainly for use on smooth, hard surfaces. Ships via UPS. All-welded, aluminum, channel frame supports up to 2,000 lbs. Standard steering wheel pattern is designed for ease and stability when handling uneven, bulky loads. Rolls easily on 8" molded-on rubber casters.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CAPACITY LBS2000
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDValley Craft
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES12-1/4
    • MANUFACTURERS PART NUMBERF83733A5
    • WEIGHT LBS103.0
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPERubber
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
54.211.112.177:60