Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Elite Plastic Deck Folding Platform Truck 330 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Relius Elite Plastic Deck Folding Platform Truck 330 Lb. Capacity

Item #: WBB2088628

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $299.95
Clearance Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
RELIUS ELITE Premium Fold-Down Handle Platform Truck with Plastic Deck

Premium quality reinforced plastic deck resists rust & corrosion and features honeycomb non-slip rubber inserts. Exclusive ergonomic handle includes an anti-static rubber coating to increase user comfort, and an oversized end panel to prevent goods from sliding out during transport. Handle folds down by simply pressing the foot-operated folding mechanism. Rolls smoothly with 4" rubber casters (2 rigid, 2 swivel). Made in Japan.

Product Specifications

    • LENGTH INCHES28.4
    • WIDTH INCHES18.3
    • CAPACITY LBS330
    • BRANDRelius Elite™
    • CONSTRUCTIONPlastic
    • DECK HEIGHT INCHES6.4
    • MANUFACTURERS PART NUMBERSPPL 150
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!