Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee Folding Platform Truck 33881 - 29 x 19 - Solid Steel Deck - 330 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Milwaukee Folding Platform Truck 33881 - 29 x 19 - Solid Steel Deck - 330 Lb. Capacity

Item #: WBB2160589

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Milwaukee Folding Platform Truck 33881 - 29 x 19 - Solid Steel Deck - 330 Lb. Capacity

This Milwaukee Folding Handle Platform truck has a 330 lb load capacity. It has a durable steel construction. Large 19" x 29" deck size. There is a non-slip deck surface. Rubber safety bumper guards on all four sides. Convenient 33" handle height. Handle locks in upright position. Foot bar release lowers handle. Easy compact storage. 3" heavy duty casters.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES19
    • HEIGHT INCHES33
    • CAPACITY LBS330
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDMilwaukee | Gleason Industrial Products
    • CONSTRUCTIONSteel
    • HANDLE STYLEFolding Platform
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER33881
    • PACKAGE QUANTITY1
    • WEIGHT LBS23
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $7.95 with this comparable product +
Item #: WB241373
globalindustrial.com
Ships same day.
$32.00