Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Narrow Aisle Platform Truck 260190 36x18 3 Shelves
See all 7 items in product family

Wesco® Narrow Aisle Platform Truck 260190 36x18 3 Shelves

Item #: WB987115

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $605.80 Save up to 41%
Price: $354.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® NARROW AISLE PLATFORM SHELF CART

Maneuvers Easily in Narrow Spaces.

This restocking truck features a 6 caster design for simplified maneuvering. Fully welded steel shelves and uprights handle loads up to 800 lbs. Narrow platform cart features (6) 3-½" non-marring thermoplastic rubber casters (4 swivel with brakes on the ends and 2 rigid in the center) that offer a tilting design that allows the truck to turn on its radius. Durable scratch-resistant burgundy enamel finish.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES18
    • HEIGHT INCHES48
    • CAPACITY LBS800
    • COLOR FINISHBurgundy
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONSteel Deck
    • DECK HEIGHT INCHES6-7/8
    • MANUFACTURERS PART NUMBER260190
    • SHELF QUANTITY3
    • TOP SHELF HEIGHT INCHES36-1/4 & 22-5/8
    • WEIGHT LBS125
    • WHEEL DIAMETER INCHES3-1/2
    • WHEEL TYPE(2) Rigid 3-1/2" TPR Rubber & (4) Swivel 3-1/2" TPR Rubber with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:24