Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Narrow Aisle, High End (59)
Remove
Wesco Narrow Aisle Platform Truck 36 x 24 3 Shelves
Remove

      Items
Wesco Narrow Aisle Platform Truck 36 x 24 3 Shelves Wesco Narrow Aisle Platform Truck 36 x 24 3 Shelves


Wesco Narrow Aisle Platform Truck 36 x 24 3 Shelves
Wesco Narrow Aisle Platform Truck 36 x 24 3 Shelves
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB987119
Price: $379.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WESCO NARROW AISLE PLATFORM SHELF CART

Maneuvers Easily in Narrow Spaces.

This restocking truck features a 6 caster design for simplified maneuvering. Fully welded steel shelves and uprights handle loads up to 800 lbs. Narrow platform cart features (6) 3-½" non-marring thermoplastic rubber casters (4 swivel with brakes on the ends and 2 rigid in the center) that offer a tilting design that allows the truck to turn on its radius. Durable scratch-resistant burgundy enamel finish.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 24
HEIGHT INCHES 48
CAPACITY LBS 800
COLOR FINISH Burgundy
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Steel
DECK HEIGHT INCHES 6-7/8
MANUFACTURERS PART NUMBER 260194
SHELF QUANTITY 3
TOP SHELF HEIGHT INCHES 36-1/4 & 22-5/8
WEIGHT LBS 158
WHEEL DIAMETER INCHES 3-1/2
WHEEL TYPE TPR, (4) Swivel with Brakes, (2) Rigid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)