Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Narrow Aisle, High End (59)
Remove
Vari-Tuff High-End Platform Truck - Steel Deck - 48x16x51
Remove

      Items
Vari-Tuff High-End Platform Truck - Steel Deck - 48x16x51 Vari-Tuff High-End Platform Truck - Steel Deck - 48x16x51


Vari-Tuff High-End Platform Truck - Steel Deck - 48x16x51
Vari-Tuff High-End Platform Truck - Steel Deck - 48x16x51
Sold by: globalindustrial.com
Availability:  Usually ships in 13 to 16 days
Stock No: WBB351632
List Price $458.78    Save 39%
Price: $279.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Valley Craft Vari-Tuff High-End Platform Truck - Steel Deck - 48x16x51

Vari-TuffTM High-End Platform Trucks are ideal for pick-up and transport in warehouses, building centers, grocery stores and lumber marts. 'C'-channel frame prevents trucks from buckling when carrying heavy loads. 51"-high removable end racks. Steel deck handles up to 1,500 lbs. Natural tilt allows truck to turn on its own radius. Rolls on four 4" rubber casters and two 8" molded-on casters. All steel parts finished in baked-on gray enamel

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 16
HEIGHT INCHES 61
CAPACITY LBS 1500
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Valley Craft
CONSTRUCTION Steel Deck
DECK HEIGHT INCHES 10
MANUFACTURERS PART NUMBER F87984A6
WEIGHT LBS 110.0
WHEEL TYPE (4) 4" Solid Rubber, (2) 8" Mold-On Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)