Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Plastic (72)
Remove
Plastic Platform Truck with Flip-Top Shelf 2500 Lb. Cap.
Remove

      Items
Plastic Platform Truck with Flip-Top Shelf 2500 Lb. Cap. Plastic Platform Truck with Flip-Top Shelf 2500 Lb. Cap.


Plastic Platform Truck with Flip-Top Shelf 2500 Lb. Cap.
Plastic Deck Trucks with Shelf; Nursery and Garden Center Truck      
see additional photos
Plastic Platform Truck with Flip-Top Shelf 2500 Lb. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB251673
Price: $559.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

PLASTIC DECK PLATFORM TRUCK WITH FLIP-TOP SHELF

Great for Retail and Wholesale Garden Centers and Nurseries.

Transport heavy items such as fertilizer bags on the plastic platform while storing smaller items including potted plants and flowers in the upper tray. Flip-top upper tray folds to allow transport of larger, bulky items. Platform and tray shelf are made with rigid plastic for weather resistance and a heavy duty steel frame. Tray shelf has a 200 lb. capacity and measures 27-1/2”W x 22-1/2”D. Moves easily on six 6” x 2” polyurethane casters (4 swivel, 2 rigid).

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
CAPACITY LBS 2500
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Mobile
CONSTRUCTION Plastic
DECK HEIGHT INCHES 10
MANUFACTURERS PART NUMBER TTS3060
WHEEL TYPE Six 6" Polyurethane (4 Swivel, 2 Rigid)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Rubbermaid Convertible Plastic Utility Cart

Rubbermaid Convertible Plastic Utility Cart

From $349.95
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)