DC Tech Stainless Steel Platform Truck with Handle TK101011

Rollover image to zoom in

Click image to enlarge

DC Tech Stainless Steel Platform Truck with Handle TK101011

Item #: WBB766074

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,003.00
Product Information
Customer Review
Product Q&A
Accessories
DC Tech Stainless Steel Platform Truck with Handle TK101011

  • Our Stainless Steel Platform deck is manufactured from one piece of heavy duty 14 gauge T-304 Stainless Steel material with a 2" turned down edges.
  • Ideal for use in wet or corrosive areas.
  • The 38" "U" shaped handle is easily removable for storage.
  • We have designed a 3 - piece under carriage for added strength.
  • The Platform is then set atop four heavy duty 8" casters, (2 - rigid and 2 - Swivel).
  • 2,500 pound capacity.
  • No assembly required - (Motor Freight only).

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES31
    • HEIGHT INCHES38
    • CAPACITY LBS2500
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDDC Tech Inc.
    • CONSTRUCTIONT-304 Stainless Steel
    • DECK HEIGHT INCHES12-1/2
    • MANUFACTURERS PART NUMBERTK101011
    • PACKAGE QUANTITY1
    • WEIGHT LBS102
    • WHEEL DIAMETER INCHES8 x 2, (2) Swivel & (2) Rigid
    • WHEEL TYPEPoly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:66