Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Stainless Steel (15)
Remove
Replacement 8" Rigid Caster for Stainless Steel Platform Truck
Remove

      Items
Replacement 8" Rigid Caster for Stainless Steel Platform Truck Replacement 8" Rigid Caster for Stainless Steel Platform Truck


Replacement 8" Rigid Caster for Stainless Steel Platform Truck
Replacement 8" Rigid Caster for Stainless Steel Platform Truck
Sold by: globalindustrial.com
Availability:  Usually ships in 9 to 12 days
Stock No: WBB766091
List Price $24.75    Save 6%
Price: $23.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Replacement 8" Rigid Caster for Stainless Steel Platform Truck

Replacement 8" Diameter Rigid Caster for our Platform Truck (TK101011).

Product Specifications
LENGTH INCHES 4
WIDTH INCHES 8
HEIGHT INCHES 9-1/2
ASSEMBLY Assembled
BRAND DC Tech
CONSTRUCTION Plated/Poly
MANUFACTURERS PART NUMBER WC202008
PACKAGE QUANTITY 1
WEIGHT LBS 5
WHEEL DIAMETER INCHES 8 x 2
WHEEL TYPE Poly


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stainless Steel Stock Cart 2 Shelves Tray Top Shelf 30x18

Stainless Steel Stock Cart 2 Shelves Tray Top Shelf 30x18

From $323.95
select
Qty: Add to Cart
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Stainless Steel Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

Stainless Steel Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

From $1,599.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)