Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Steel (525)
Remove
1200 Lb Capacity Tubular Deck Platform Truck 18 X 36
Remove

      Items
1200 Lb Capacity Tubular Deck Platform Truck 18 X 36 1200 Lb Capacity Tubular Deck Platform Truck 18 X 36


1200 Lb Capacity Tubular Deck Platform Truck 18 X 36
1200 Lb Capacity Tubular Deck Platform Truck 18 X 36
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB178842
Price: $145.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Tubular Deck Platform Truck

This Platform Truck featurs a Tubular Steel Deck that offers a 1,200 Lb. load capacity. Platform truck is made using all welded steel with 1" square x 14 gauge tubular construction. 1-1/4" diameter x 30"H tubular steel handle offers a smooth radius bend for comfort. 12 gauge steel caster mounts for long lasting use. Includes 2 rigid, 2 swivel 5" urethane casters. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 18
CAPACITY LBS 1200
COLOR FINISH Gray
BRAND Jamco
CONSTRUCTION Steel
DECK HEIGHT INCHES 8
MANUFACTURERS PART NUMBER BG136U5
TYPE Tubular Deck Platform Truck
WHEEL DIAMETER INCHES 5
WHEEL TYPE Polyurethane


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)