Jamco Steel Decked Platform Truck PW372 - 30 x 72 - 4000 Lb. Capacity
See all 210 items in product family

Jamco Steel Decked Platform Truck PW372 - 30 x 72 - 4000 Lb. Capacity

Item #: WBB178836

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $421.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco Reinforced Heavy Duty Steel Decked Platform Truck

This Steel Deck Platform Truck is reinforced to withstand load capacities up to 4,000 lbs! All welded design is with a 12 gauge steel platform that is reinforced with steel underbracing for strength. 1-1/4" diameter x 30"H tubular steel handle offers a smooth radius bend for comfort. Platform is 12"H. 8" phenolic casters are bolted onto 12 gauge steel caster mounts for long lasting use. Includes 2 rigid, 2 swivel casters. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • CAPACITY LBS4000
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES12
    • MANUFACTURERS PART NUMBERPW372-P8
    • REFERENCE #PW372
    • TYPESteel Decked Platform Truck
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!