Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Steel (525)
Remove
K-TEC Flat Deck Cart 46 x 37-1/2 Stationary Platform 2000 Lb. Capacity
Remove

      Items
K-TEC Flat Deck Cart 46 x 37-1/2 Stationary Platform 2000 Lb. Capacity K-TEC Flat Deck Cart 46 x 37-1/2 Stationary Platform 2000 Lb. Capacity


K-TEC Flat Deck Cart 46 x 37-1/2 Stationary Platform 2000 Lb. Capacity
K-TEC Flat Deck Cart 46 x 37-1/2 Stationary Platform 2000 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 35 to 38 days
Stock No: WB987186
Price: $1,378.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

K-TEC ProFlow™ SERIES FLAT DECK INDUSTRIAL CART

Cart Delivers Flexibility and Top Quality to complement Lean Material Flow programs.

K-TEC® cart features a MPP™ (Modified Pivot Point) caster steering system that offers low push/pull force for improved tracking and turning, resulting in low frame height and manual pushing capability. Self-stowing, spring-loaded trapezoidal tow-bar has a 2-½" I.D. alloy eyelet and low-profile 2.2"H jaw hitch with an alloy latch that offers 10,000 lb. GVW (total of all loads, plus cart weight in train). Spring-loaded, foot operated, auto-release floor lock with a replaceable polyurethane friction pad keeps the unit stationary. Rolls smoothly with non-marking wheels with sealed wheel bearings. Durable, scratch-resistant safety yellow powder coated finish. 2 Year Limited Warranty.

Flat Deck Cart features laser cut frames with smooth edges and rounded corners for safety. Deck is formed from continuous 7 gauge steel and has a formed header. Built-in under frame lift pocket fits 7" closed x 24" x 38" pneumatic or hydraulic lifts for additional flexibility.

Watch Product Video
Product Specifications
LENGTH INCHES 53-1/2
WIDTH INCHES 38-1/2
HEIGHT INCHES Handle = 42; Deck = 10-1/4
CAPACITY LBS 2000
COLOR FINISH Safety Yellow
ASSEMBLY Assembled
BRAND Kinetic Technologies
CONSTRUCTION Steel
DECK HEIGHT INCHES 10-1/4
DECK LENGTH INCHES 46
DECK WIDTH INCHES 37-1/2
HANDLE HEIGHT ABOVE DECK INCHES 42
MANUFACTURERS PART NUMBER KT2-37NR
TYPE Flat Deck Cart
WEIGHT LBS 273
WHEEL QTY. 4
WHEEL TYPE 8" Swivel Elastomer Front; 8" Rigid Polyurethane Rear


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
K-TEC Industrial Duty 26" Towbar With Mounting Kit 10,000 Lbs GVW

K-TEC Industrial Duty 26" Towbar With Mounting Kit 10,000 Lbs GVW

From $197.95
select
Qty: Add to Cart
K-TEC Industrial Duty 19" Towbar With Mounting Kit 10,000 Lbs GVW

K-TEC Industrial Duty 19" Towbar With Mounting Kit 10,000 Lbs GVW

From $197.95
select
Qty: Add to Cart
K-TEC Industrial Duty Low Profile Auto Hitch & Mounting Plate 10,000 Lbs GVW

K-TEC Industrial Duty Low Profile Auto Hitch & Mounting Plate 10,000 Lbs GVW

From $77.95
select
Qty: Add to Cart
K-TEC Industrial Duty Steel Pintle Hitch 10,000 Lbs GVW

K-TEC Industrial Duty Steel Pintle Hitch 10,000 Lbs GVW

From $84.95
select
Qty: Add to Cart
K-TEC Industrial Duty Steel Clevis & Pin Hitch 10,000 Lbs GVW

K-TEC Industrial Duty Steel Clevis & Pin Hitch 10,000 Lbs GVW

From $72.95
select
Qty: Add to Cart
K-TEC HD Floor Lock With Auto Release Bracket

K-TEC HD Floor Lock With Auto Release Bracket

From $137.95
select
Qty: Add to Cart
K-TEC Polyurethane Friction Pad Assembly for Floor Lock

K-TEC Polyurethane Friction Pad Assembly for Floor Lock

From $18.50
select
Qty: Add to Cart
K-TEC HD Rigid Rig & Wheel Assembly 930 Lbs Cap. when Tugged @ 5 MPH

K-TEC HD Rigid Rig & Wheel Assembly 930 Lbs Cap. when Tugged @ 5 MPH

From $112.95
select
Qty: Add to Cart
K-TEC HD Swivel Rig & Wheel Assembly 1350 Lbs Cap.when Tugged @ 5 MPH

K-TEC HD Swivel Rig & Wheel Assembly 1350 Lbs Cap.when Tugged @ 5 MPH

From $102.95
select
Qty: Add to Cart
K-TEC Rigid Wheel & Bearing Assembly Only

K-TEC Rigid Wheel & Bearing Assembly Only

From $95.95
select
Qty: Add to Cart
K-TEC Swivel Wheel & Bearing Assembly Only

K-TEC Swivel Wheel & Bearing Assembly Only

From $57.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)