Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Steel Platform Truck 24 x 48 - 8 x 2 Ace-Tuf® Wheels 1000 Lb.
See all 198 items in product family

Hamilton® Steel Platform Truck 24 x 48 - 8 x 2 Ace-Tuf® Wheels 1000 Lb.

Item #: WBB363897

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,076.40 Save up to 50%
Price: $ 543.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hamilton® Steel Platform Truck 24 x 48 - 8 x 2 Ace-Tuf® Wheels 1000 Lb.

This Platform Truck features a 24" x 48" deck of 12 gauge steel. All welded frame and full length center rail of 2" steel channel. Two swivel and rigid casters with 8" x 2" Ace-Tuf wheels. Steelwork enameled Hammertone blue.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES26
    • CAPACITY LBS1000
    • BRANDHamilton®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES12-3/8
    • MANUFACTURERS PART NUMBERPM6800-A-AT2448
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEAce-Tuf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!