Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Steel Platform Truck 24 x 48 - Pneumatic Wheels 2000 Lb. Cap.
See all 210 items in product family

Hamilton® Steel Platform Truck 24 x 48 - Pneumatic Wheels 2000 Lb. Cap.

Item #: WBB363736

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,702.80 Save up to 50%
Price: $ 859.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Steel Platform Truck 24 x 48 - Pneumatic Wheels 2000 Lb. Cap.

This Platform Truck features a 24" x 48" deck of 12 gauge steel. All welded frame and full length center rail of 2" steel channel. Casters bolted to 3/16" steel angle cross bolsters. Two swivel and rigid casters with 12" x 4.10/3.50-6 Pneumatic tires. Steelwork enameled Hammertone blue. .

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES26
    • CAPACITY LBS2000
    • BRANDHamilton®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES17-1/2
    • MANUFACTURERS PART NUMBERPM5112-H-PR2448
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!