Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Steel (525)
Remove
Steel Platform Truck 27x54 6x2 Plastex Wheels 1000 lbs
Remove

      Items
Steel Platform Truck 27x54 6x2 Plastex Wheels 1000 lbs Steel Platform Truck 27x54 6x2 Plastex Wheels 1000 lbs


Steel Platform Truck 27x54 6x2 Plastex Wheels 1000 lbs
Steel Platform Truck 27x54 6x2 Plastex Wheels 1000 lbs
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB363773
List Price $629.70    Save 16%
Price: $526.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hamilton Steel Platform Truck 27x54 6x2 Plastex Wheels 1000 lbs

This Platform Truck features a 27 x 54" deck of 12 gauge steel. All welded frame and full length center rail of 2" steel channel. Two swivel and rigid casters with 6" x 2" Plastex wheels. Steelwork enameled Hammertone blue. .

Product Specifications
LENGTH INCHES 54
WIDTH INCHES 27
HEIGHT INCHES 26
CAPACITY LBS 1000
BRAND Hamilton
CONSTRUCTION Steel
DECK HEIGHT INCHES 10-3/8
MANUFACTURERS PART NUMBER PM6600-A-P2754
TYPE Platform Truck
WHEEL DIAMETER INCHES 6
WHEEL TYPE Plastex


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Standard Cold Forged 4x4-1/2 Swivel 6x2 Plastex Roller 900lb Caster

Standard Cold Forged 4x4-1/2 Swivel 6x2 Plastex Roller 900lb Caster

From $34.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Standard Cold Forged 4x4-1/2 Rigid 6x2 Plastex Roller 900lb Caster

Standard Cold Forged 4x4-1/2 Rigid 6x2 Plastex Roller 900lb Caster

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)