Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Steel Platform Truck 30 x 60 - Mold-on Rubber Wheels 5000 Lb. Cap.
See all 203 items in product family

Hamilton® Steel Platform Truck 30 x 60 - Mold-on Rubber Wheels 5000 Lb. Cap.

Item #: WBB363919

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,799.70 Save up to 50%
Price: $ 1,412.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hamilton® Steel Platform Truck 30 x 60 - Mold-on Rubber Wheels 5000 Lb. Cap.

This Platform Truck features a 30" x 60" deck of 12 gauge steel welded to a 3 steel channel frame and reinforcing center longitudinal. Two swivel casters with 12" x 3" Moldon Rubber wheels. Load wheels are two 18" x 3" Moldon Rubber wheels riding on 1 1/4" diameter axle. Steelwork enameled Hammertone blue. .

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES26
    • CAPACITY LBS5000
    • BRANDHamilton®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES18-3/4
    • MANUFACTURERS PART NUMBERPM5600-A-18R3060
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES18
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!