Steel Platform Truck 30x60 Plastex Wheels 3000 lbs
See all 229 items in product family

Steel Platform Truck 30x60 Plastex Wheels 3000 lbs

Item #: WBB363127

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $787.19 Save up to 9%
Price: $717.00
Product Information
Product Q&A
Accessories
Hamilton Steel Platform Truck 30x60 Plastex Wheels 3000 lbs

This Platform Truck features a 30 x 60" deck of 12 gauge steel. All welded frame and full length center rail of 2" steel channel. Two swivel and rigid casters with 8" x 2" Plastex wheels and two Plastex 12" x 2.5" load wheels. Steelwork enameled Hammertone blue. .

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES26
    • CAPACITY LBS3000
    • BRANDHamilton
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES12-7/8
    • MANUFACTURERS PART NUMBERPM5500-H-P3060
    • TYPEPlatform Truck
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPlastex